Apply to be a TradeMaster!
Main product image of Eurocube 2-Handle Pressure Balance Shower Bundle, 1.75 Gpm, 29433000
Magnifying glass
Hover image to zoom

Eurocube 2-Handle Pressure Balance Shower Bundle, 1.75 Gpm, 29433000

Brand:
Grohe
SKU:
29433000
Rating:
(0)
Q&A:
(0)
Eurocube 2-Handle Pressure Balance Shower Bundle, 1.75 Gpm, 29433000
Magnifying glass
Hover image to zoom
$969.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The GROHE Eurocube Pressure Balance Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Set includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.

Features
  • Set includes:
  • Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 422)
  • GrohSafe 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
  • Rainshower SmartActive 6 ½" shower head features GROHE SmartToggle lever to easily switch from Rain to Active Massage to Jet sprays, 1.75 gpm (26 797)
  • Relexa 6 ¼" Shower Arm with square flange (26 633)
  • Rainshower SmartActive 24" Shower Set with 3-spray hand shower featuring GROHE SmartTip control to easily alternate between Rain, Active Massage and Jet sprays. Also includes 24" shower bar with adjustable hand shower holder, EasyReach tray and metal hose, 1.75gpm (26 585)
  • Euphoria Cube Wall Union (26 634)

Specs

–
Finish:

Chrome

Product Type:

Shower

Flow Rate (GPM):

1.75

Country of Origin:

Mexico

Series:

Eurocube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy