Apply to be a TradeMaster!
Main product image of Non Rapido 3-Way Diverter Rough-In Valve (Discrete Functions)
Magnifying glass
Hover image to zoom

Non Rapido 3-Way Diverter Rough-In Valve (Discrete Functions)

Brand:
Grohe
SKU:
29902000
Rating:
(0)
Q&A:
(0)
Non Rapido 3-Way Diverter Rough-In Valve (Discrete Functions)
Magnifying glass
Hover image to zoom
$204.30 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Features:
  • 1 inlet/3 outlets
  • 3 discrete functions (Non-shared)
  • 1/2 in. NPT
  • ADA compliant: requires less than 5 lbs/22.2 N force to operate handle
  • CALGreen compliant
Specifications:
  • Fitting Material: Brass
  • Fitting Connection Size: 0-1/2
  • Fitting Max Deck Thickness: 3-1/8
  • Color/Finish: Grohe No Finish

Specs

–
Application:

Shower

Material:

Brass

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy