Apply to be a TradeMaster!
Main product image of 2-Handle Dual Function Thermostatic Shower Bundle, 34745000
Magnifying glass
Hover image to zoom

2-Handle Dual Function Thermostatic Shower Bundle, 34745000

Brand:
Grohe
SKU:
34745000
Rating:
(0)
Q&A:
(0)
2-Handle Dual Function Thermostatic Shower Bundle, 34745000
Magnifying glass
Hover image to zoom
$1,362.55 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Create a shower that offers both design excellence and superior performance with the GROHE Grohtherm Round Thermostatic Shower Set. Defined by soft, circular shapes, the dual function thermostatic control makes it easy to switch from shower head to hand shower, while GROHE Turbostat maintains desired temperature for duration of shower. Shower set includes everything needed to update the style and enhance the enjoyment of every shower experience.

Features
  • GrohTherm Round dual function thermostatic trim with control module (24 133)
  • GROHE Rapido SmartBox universal rough-in box (35 601)
  • Tempesta 210 shower head, 1.75gpm (26 409)
  • Rainshower 12" shower arm (28 577)
  • Tempesta Cosmopolitan 24" shower bar (27 521)
  • RotaFlex Metal Longlife metallic hose (26 994)
  • Tempesta Cosmopolitan 100 hand shower, 2 sprays, 1.75gpm (26 046)
  • Wall union (28 627)

Specs

–
Country of Origin:

Germany

Product Type:

Shower

Series:

Grohtherm

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy