Apply to be a TradeMaster!
Main product image of Grohsafe Pressure Balance Rough-In Valve, 1/2" Universal Inlets and Outlets
Magnifying glass
Hover image to zoom

Grohsafe Pressure Balance Rough-In Valve, 1/2" Universal Inlets and Outlets

Brand:
Grohe
SKU:
35015001
Rating:
(0)
Q&A:
(0)
Grohsafe Pressure Balance Rough-In Valve, 1/2" Universal Inlets and Outlets
Magnifying glass
Hover image to zoom
35015001 has been discontinued
Discontinued March 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection

Description

Pressure Balance Rough-In Valve. Includes cap and plug for 3-port installation. GROHE SilkMove cartridge allows for smooth, precise handling. Compatible with many GROHE trim kits.

Features:
  • GROHE SilkMove for a lifetime of smooth operation
  • Handle limit stop
  • Diaphragm cartridge
  • Check valves
  • Service stops
  • Includes cap and plug for 3-port installation
  • Universal connection is-1/2 in. male by copper sweat

Specifications:
  • Fitting Material: Brass
  • Fitting Size Connection: 1/2"
  • Height: 4-5/16"
  • Length: 3-13/16"
  • Width: 6-3/4"
  • GPM (Min)-GPM (Max): 6.4 GPM

Specs

Application:

Shower

Material:

Brass

Connection Size:

1/2"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm