Apply to be a TradeMaster!
Main product image of Grohsafe 3.0 Pressure Balance Rough-In Valve, 1/2" PEX Crimp
Magnifying glass
Hover image to zoom

Grohsafe 3.0 Pressure Balance Rough-In Valve, 1/2" PEX Crimp

Brand:
Grohe
SKU:
35111000
Rating:
(0)
Q&A:
(0)
Grohsafe 3.0 Pressure Balance Rough-In Valve, 1/2" PEX Crimp
Magnifying glass
Hover image to zoom
$80.47 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
DZR Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
The GROHE GrohSafe 3.0 Shower Rough-in Valve is engineered for quick, easy installations no matter the situation. Compact body allows for a hassle-free fit even in tight spaces. Flat back ensures solid mounting on a standard cross brace, and installation on thin walls or steel is sturdy and secure. Made of DZR brass to resist corrosion, the GrohSafe 3.0 is equipped with a flush plug that allows you to test and flush lines with ease. Stainless steel fixation ring keeps flush plug and cartridge in place without screws. Cartridge sold separately.

Features:
  • Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
  • Can be tested using flush plug with air (200 psi) or water (300 psi)
  • Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
  • Flat back allows valve to be mounted flush against cross brace for easy and solid installation
  • DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
  • Back-to-back capability allowing hot and cold to be reversed quickly and easily
  • Exclusive plaster guard is designed to protect valve and act as a guide during installation
  • Plaster guard can serve as mounting support for thin-wall installations
  • Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve
  • Includes service stops for easy servicing at the valve
  • Cartridge ships with trim

Specs

–
Application:

Shower

Material:

DZR Brass

Connection Size:

1/2"

Connection Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy