Apply to be a TradeMaster!
Main product image of Grohsafe 3.0 Pressure Balance Valve w/ Integrated Diverter (Unfinished)
Magnifying glass
Hover image to zoom

Grohsafe 3.0 Pressure Balance Valve w/ Integrated Diverter (Unfinished)

Brand:
Grohe
SKU:
35117000
Rating:
(0)
Q&A:
(0)
Grohsafe 3.0 Pressure Balance Valve w/ Integrated Diverter (Unfinished)
Magnifying glass
Hover image to zoom
$193.52 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Metal, Plastic
Product Highlight: Finish
Unfinished

Description

–
Designed for easy installation and maximum efficiency, the GROHE GrohSafe 3.0 Pressure Balance Rough-in Valve with Integral Diverter combines a 2-way/3-way convertible diverter with the innovative features that have made the GrohSafe 3.0 valve a favorite choice. Compact body with flat back is engineered for quick, hassle-free installations, no matter the situation. Test caps allow for testing and flushing of the valve without the need for cartridge. Cartridge is sold with trim.

  • One valve body for both 2-way and 3-way applications
  • Perfectly aligned inlets and outlets eliminates the potential for misaligned piping and rough-in errors
  • Flush plugs/test caps allow valve body to be tested and flushed without the presence of the valve cartridge, sold separately with trim
  • Can be tested using flush plug with air (200 psi) or water (300 psi)
  • Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
  • Flat back allows valve to be mounted flush against cross brace for easy and solid installation
  • DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
  • Back-to-back capability allowing hot and cold to be reversed quickly and easily
  • Exclusive plaster guard is designed to protect valve and act as a guide during installation
  • Plaster guard can serve as mounting support for thin-wall installations;Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve;Includes service stops for easy servicing at the valve;Discrete cartridge ships with trim. Shared diverter kit available (sold separately) (14230000)

Specs

–
Application:

Residential

Product Type:

Kitchen Faucet

Material:

Brass

Metal

Plastic

Finish:

Unfinished

Series:

Grohsafe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy