Apply to be a TradeMaster!
Main product image of Eurocube Wall Mount Bathroom Sink Shroud, 39657000
Magnifying glass
Hover image to zoom

Eurocube Wall Mount Bathroom Sink Shroud, 39657000

Brand:
Grohe
SKU:
39657000
Rating:
(0)
Q&A:
(0)
Eurocube Wall Mount Bathroom Sink Shroud, 39657000
Magnifying glass
Hover image to zoom
$223.55 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Alpine White

Description

–
Reflecting the exceptional character of every GROHE design, the Eurocube Wall-Hung Sink Shroud complements the contemporary lines of the Eurocube collection. More than an accent, the sink shroud conceals plumbing, creating a clean, unobstructed look. Made of smooth, high-gloss fine fire clay, its precise angles fit perfectly under GROHE Eurocube sinks for a flawless finish.

Features
  • Contemporary design matches Eurocube sinks 39655000 and 39656000
  • Smooth, glossy finish is easy to clean
  • Measures 10 5/8" x 7" x 10" (270 x 180 x 254mm)

Specs

–
Finish:

Alpine White

Country of Origin:

Turkey

Series:

Eurocube

Product Type:

Sink Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy