Apply to be a TradeMaster!
Main product image of Essence Wall Mount 27" Bathroom Sink, 1-Hole, 39669000
Magnifying glass
Hover image to zoom

Essence Wall Mount 27" Bathroom Sink, 1-Hole, 39669000

Brand:
Grohe
SKU:
39669000
Rating:
(0)
Q&A:
(0)
Essence Wall Mount 27" Bathroom Sink, 1-Hole, 39669000
Magnifying glass
Hover image to zoom
$340.85 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Alpine White

Description

–
Reflecting the exceptional character of every GROHE design, the Essence Wall-Hung Bathroom Sink is defined by soft curves and timeless luxury. Equally beautiful in an above-counter setting, the Essence sink pairs perfectly with the Essence toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.

Features
  • Meticulously crafted of fine fire clay with high-gloss finish
  • Coordinating shroud conceals plumbing for an unobstructed look, sold separately
  • Pairs perfectly with GROHE Essence, GROHE Atrio and a select array of other GROHE centerset faucets, sold separately
  • Measures 27" x 18" x 3 15 /16" (685 x 456 x 100 mm)
  • Drain assembly not included

Specs

–
Product Type:

Sink

Country of Origin:

Turkey

Finish:

Alpine White

Series:

Essence

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy