Apply to be a TradeMaster!
Main product image of Essence Under Counter 24" Bathroom Sink, 39673000
Magnifying glass
Hover image to zoom

Essence Under Counter 24" Bathroom Sink, 39673000

Brand:
Grohe
SKU:
39673000
Rating:
(0)
Q&A:
(0)
Essence Under Counter 24" Bathroom Sink, 39673000
Magnifying glass
Hover image to zoom
$317.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Alpine White

Description

–
Reflecting the exceptional character of every GROHE design, the Essence Undermount Bathroom Sink is defined by soft curves and timeless luxury. The Essence sink is the perfect complement to today's luxury counter tops and vanities, adding distinction with its gently curved bowl and rich luster. Complete your bathroom design with the Essence toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.

Features
  • Pairs perfectly with GROHE Essence, GROHE Atrio and a select array of other GROHE faucets, sold separately
  • Measures 17" x 4 7/8" x 24 7/8" (431 x 124 x 631 mm)
  • Glazed overflow included
  • Mounting kit and template included
  • Drain assembly not included
  • ADA compliant

Specs

–
Series:

Essence

Finish:

Alpine White

Country of Origin:

Turkey

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy