Apply to be a TradeMaster!
Main product image of Essentials 24" Towel Bar (StarLight Chrome)
Magnifying glass
Hover image to zoom

Essentials 24" Towel Bar (StarLight Chrome)

Brand:
Grohe
SKU:
40366001
Rating:
(0)
Q&A:
(0)
Essentials 24" Towel Bar (StarLight Chrome)
Magnifying glass
Hover image to zoom
$64.09 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Metal
Product Highlight: Finish
StarLight Chrome

Description

–
Clean, simple lines make the Essentials 24" Towel Bar the perfect complement for any bathroom design. Made of metal with a tarnish- and scratch-resistant finish for durability and lasting luster.

Features:
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications:
  • Fitting Material: Metal
  • Bathroom Accessory Type: Single Towel Bar
  • Bath Accessory Weight Capacity: 20
  • Color/Finish: Grohe Chrome

Specs

–
Length (Inches):

24"

Series:

Essentials

Application:

Bathroom

Product Type:

Towel Bar

Material:

Metal

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy