Apply to be a TradeMaster!
Main product image of Selection Cube 19" Towel Bar, 40767000
Magnifying glass
Hover image to zoom

Selection Cube 19" Towel Bar, 40767000

Brand:
Grohe
SKU:
40767000
Rating:
(0)
Q&A:
(0)
Selection Cube 19" Towel Bar, 40767000
Magnifying glass
Hover image to zoom
$205.70 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
19" Length

Description

–


Features
  • 19in. (Functional length 18in. )
  • Concealed fastening
  • GROHE StarLight finish

Specs

–
Country of Origin:

Taiwan

Length (Inches):

19"

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy