Apply to be a TradeMaster!
Main product image of Universal 3/4" Thermostatic Cartridge
Magnifying glass
Hover image to zoom

Universal 3/4" Thermostatic Cartridge

Brand:
Grohe
SKU:
47582000
Rating:
(0)
Q&A:
(0)
Universal 3/4" Thermostatic Cartridge
Magnifying glass
Hover image to zoom
$251.24 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Finish
StarLight Chrome

Description

–
Replacement Thermostatic Cartridge

Specs

–
Product Type:

Cartridge

Material:

Brass

Size:

3/4"

Finish:

StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy