Grooved Caps are fittings that close off the end of a grooved pipe run in piping systems. The Gruvlok 7074 caps listed here are ductile iron, in sizes that include 1 inch, 1-1/4 inch, 2 inch, 3-1/2 inch, and 10 inch. Gruvlok describes the fittings as designed to provide minimum pressure drop and uniform strength. Each listed cap from 1 inch through 10 inch shows a maximum pressure of 1000 PSI, so size is the main variable among them. Gruvlok also notes they are not for use in copper systems, so material compatibility is the first check on any order. Selecting the correct size and confirming the system material before ordering keeps the install moving, avoids returns, and gives the crew a cap that matches the rest of the grooved line.
Subcategories
Buying Guide
Start with the pipe size, because a cap has to match the grooved pipe it closes. The listed Gruvlok 7074 caps include 1 inch, 1-1/4 inch, 2 inch, 3-1/2 inch, and 10 inch sizes.
Next, confirm the system material. Gruvlok states the fittings are not for use in copper systems, so verify that the piping is compatible before ordering Grooved Caps.
Check the pressure requirement. The listed caps show a 1000 PSI maximum pressure, which gives a baseline to compare with the working pressure of the system. Confirm the full system rating, since the weakest component sets the limit.
Consider the body material. The listed caps are ductile iron, and the description states the fittings provide minimum pressure drop and uniform strength. Compare the 7074 designation and material with the other grooved fittings on the job so the line stays consistent.
Finally, read each product name closely. The size appears first, followed by the 7074 designation, so a quick scan prevents ordering the wrong diameter. Writing down the pipe size and system material before placing the order helps the crew get the correct cap on the first trip. Orders that mix several sizes deserve a line by line check against the takeoff. Matching pressure rating, material, and size to the system is the whole decision for a simple fitting like this.
Frequently Asked Questions
What pressure are Grooved Caps rated for?
The listed Gruvlok 7074 Grooved Caps show a maximum pressure of 1000 PSI. The 1000 PSI listing applies to the 1 inch, 1-1/4 inch, 2 inch, 3-1/2 inch, and 10 inch caps shown. Confirm the working pressure of the system before ordering.
What material are Grooved Caps made from?
The listed Gruvlok 7074 Grooved Caps are ductile iron. Gruvlok describes the fittings as designed to provide minimum pressure drop and uniform strength. Check the product page for the exact model.
Can I use Grooved Caps on copper systems?
Gruvlok states the 7074 Grooved Caps are not for use in copper systems. Use them with compatible piping instead. Verify with the manufacturer if the system material is in question.
What sizes do Grooved Caps come in?
Listed Gruvlok 7074 Grooved Caps include 1 inch, 1-1/4 inch, 2 inch, 3-1/2 inch, and 10 inch sizes. Select the size by the grooved pipe being capped. Read the product name for the size before ordering.
What is a Grooved Cap used for?
A Grooved Cap closes the end of a grooved pipe run. Gruvlok 7074 caps are ductile iron with a 1000 PSI maximum pressure listing. Match the size and system material to the job.