Apply to be a TradeMaster!
Main product image of 1" 7001 Grooved Coupling w/ Nitrile Gasket
Magnifying glass
Hover image to zoom

1" 7001 Grooved Coupling w/ Nitrile Gasket

Brand:
Gruvlok
SKU:
390003580
Rating:
(0)
Q&A:
(0)
1" 7001 Grooved Coupling w/ Nitrile Gasket
Magnifying glass
Hover image to zoom
$44.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
1000 MAX PSI
Product Highlight: Temperature Range (F)
-20°F to 180°F
Product Highlight: Torque
45 lb-in Torque
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
The Gruvlok 7001 Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications. Services include mechanical and plumbing, process piping, mining and oil field piping, and many others. The coupling design supplies optimum strength for working pressures to 1000 PSl (69 bar) without excessive casting weight.

The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components.
  • Nitrile Gasket - Recommended for petroleum applications. Air with oil vapors and vegetable and mineral oils. NOT FOR USE IN HOT WATER OR HOT AIR

Specs

–
Material:

Ductile Iron

Size:

1"

Max Pressure (PSI):

1000

Torque:

45 lb-in

Temperature Range (F):

-20°F to 180°F

Min Temp (F):

-20°F

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy