Apply to be a TradeMaster!
Main product image of 3" x 2-1/2" 7010 Painted Reducing Coupling
Magnifying glass
Hover image to zoom

3" x 2-1/2" 7010 Painted Reducing Coupling

Brand:
Gruvlok
SKU:
390008829
Rating:
(0)
Q&A:
(0)
3" x 2-1/2" 7010 Painted Reducing Coupling
Magnifying glass
Hover image to zoom
$117.51 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2-1/2"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Temperature Range (F)
-20°F to 180°F
Product Highlight: Torque
100 lb-in Torque
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
The 7010 Reducing Coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting. The specially designed reducing coupling gasket with a center rib assures proper positioning of the gasket and prevents the smaller pipe from telescoping into the larger during assembly.

Fig. 7010 Reducing Coupling allows for working pressure ratings up to 500 PSI (34.5 bar). Not recommended for vacuum applications.

Specs

–
Material:

Ductile Iron

Size:

3" x 2-1/2"

Max Pressure (PSI):

500

Torque:

100 lb-in

Temperature Range (F):

-20°F to 180°F

Min Temp (F):

-20°F

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy