Shop Limited Time Deals
Main product image of 3" 7402 SlideLOK Coupling
Magnifying glass
Hover image to zoom

3" 7402 SlideLOK Coupling

Brand:
Gruvlok
SKU:
390012540
Rating:
(0)
Q&A:
(0)
3" 7402 SlideLOK Coupling
Magnifying glass
Hover image to zoom
390012540 has been discontinued
Discontinued May 3, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
750 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Torque
100 lb-in Torque
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

The SlideLOK coupling is a ready for installation coupling designed to reduce installation time. The slide action allows for greater flexibility during installation. The patented gasket provides four separate sealing surfaces for added protection. The engineered metal-to-metal installation requirement is a quick and easy indication of proper assembly.

The SlideLOK is designed to be used with roll groove or cut groove steel pipe, as well as with grooved light wall pipe, Gruvlok® grooved-end fittings, and valves. The SlideLOK coupling produces a secure, rigid pipe joint connection.

The SlideLOK coupling allows for a maximum working pressure of 750 psi on roll or cut grooved standard wall pipe. Contact an Anvil representative for light wall pipe pressure ratings. The SlideLOK coupling maintains a rigid connection with support and hanging in conformance with applicable ANSI B31.1 Power Piping Code, ANSI B31.9 Building Service Pipe Code.

Specs

Material:

Ductile Iron

Size:

3"

Max Pressure (PSI):

750

Torque:

100 lb-in

Temperature Range (F):

-40°F to 250°F

Min Temp (F):

-40°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm