Apply to be a TradeMaster!
Main product image of 2" 7401 Rigidlok Coupling w/ EPDM Gasket, 039001351408
Magnifying glass
Hover image to zoom

2" 7401 Rigidlok Coupling w/ EPDM Gasket, 039001351408

Brand:
Gruvlok
SKU:
390013514
Rating:
(0)
Q&A:
(0)
2" 7401 Rigidlok Coupling w/ EPDM Gasket, 039001351408
Magnifying glass
Hover image to zoom
$58.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
750 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Torque
45 lb-in Torque
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The 7401 Rigidlok Coupling from Gruvlok provides a rigid pipe connection. Rigidity is attained simply; it is designed in.

The Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe.

Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves. The exclusive Guidelok feature automatically separates the grooved pipe ends and guides the coupling into position as the bolts are tightened. Precisely sized and oriented tines in the housing key section firmly grip the pipe. The combination of these designed in features produce a secure, rigid pipe joint connection. This coupling is an ideal connector for service and applications that require a rigid connection.

The Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves. The Rigidlok Coupling maintains a rigid connection with support and hanging in conformance with applicable ANSI B31.1 Power Piping Code, ANSI B31.9 Building Service Pipe Code as well as NFPA 13 sprinkler systems.

It allows for working pressure ratings to 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe.

Recommended for water service, diluted acids, alkalies solutions, oil-free air and many other chemical services.
NOT FOR USE IN PETROLEUM APPLICATIONS.

Specs

–
Material:

Ductile Iron

Size:

2"

Max Pressure (PSI):

750

Torque:

45 lb-in

Temperature Range (F):

-40°F to 250°F

Min Temp (F):

-40°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy