Apply to be a TradeMaster!
Main product image of 1" Grooved 90° Elbow (7050 Series)
Magnifying glass
Hover image to zoom

1" Grooved 90° Elbow (7050 Series)

Brand:
Gruvlok
SKU:
390014181
Rating:
(0)
Q&A:
(0)
1" Grooved 90° Elbow (7050 Series)
Magnifying glass
Hover image to zoom
$77.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
1000 MAX PSI
Product Highlight: Angle
90°

Description

–
These fittings are designed to provide minimum pressure drop and uniform strength.

Not for use in copper systems.

Specs

–
Material:

Ductile Iron

Size:

1"

Max Pressure (PSI):

1000

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy