Apply to be a TradeMaster!
7082F 5" Grooved End x 6" Bevel Adapter Nipple (Black)

7082F 5" Grooved End x 6" Bevel Adapter Nipple (Black)

Brand:
Gruvlok
SKU:
390033835
Rating:
(0)
Q&A:
(0)
7082F 5" Grooved End x 6" Bevel Adapter Nipple (Black)
$223.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 6"
Product Highlight: Material
Ductile Iron

Description

–
Gruvlok fittings are available through 24" nominal pipe size in a variety of styles. Use the Fitting Size Table to convert nominal pipe size to corresponding pipe O.D.

These fittings are designed to provide minimum pressure drop and uniform strength.

Pressure ratings of Gruvlok standard fittings conform to those of Fig. 7001 Gruvlok coupling.

Specs

–
Material:

Ductile Iron

Size:

5" x 6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy