Apply to be a TradeMaster!
Main product image of 1-1/2" 7000 Galvanized Lightweight Coupling w/ EPDM Gasket
Magnifying glass
Hover image to zoom

1-1/2" 7000 Galvanized Lightweight Coupling w/ EPDM Gasket

Brand:
Gruvlok
SKU:
390092443
Rating:
(0)
Q&A:
(0)
1-1/2" 7000 Galvanized Lightweight Coupling w/ EPDM Gasket
Magnifying glass
Hover image to zoom
$78.83 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The Series 7000 Lightweight Flexible Coupling is designed for applications where system flexibility is desired. The Series 7000 Coupling is approximately 30% lighter in weight than the Series 7001 Coupling, and allows for working pressure ratings up to 600 psi (41.4 bar). The Series 7000 Lightweight Flexible Coupling is intended for use in several applications.

  • Designed for applications where system flexibility is desired
  • Allows for working pressure ratings up to 600 psi
  • Intended for use in several applications

Specs

–
Material:

Ductile Iron

Size:

1-1/2"

Max Pressure (PSI):

600

Temperature Range (F):

-40°F to 250°F

Min Temp (F):

-40°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy