Apply to be a TradeMaster!
Main product image of 2" x 1/2" 7045 Clamp-T with FTP Branch
Magnifying glass
Hover image to zoom

2" x 1/2" 7045 Clamp-T with FTP Branch

Brand:
Gruvlok
SKU:
390171007
Rating:
(0)
Q&A:
(0)
2" x 1/2" 7045 Clamp-T with FTP Branch
Magnifying glass
Hover image to zoom
$66.66 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Malleable Iron
Product Highlight: Max Pressure (PSI)
500 MAX PSI

Description

–
The Gruvlok Clamp-T provides a quick and easy outlet at any location along the pipe. A hole drilled or cut in the pipe to receive the locating collar of the Clamp-T is all that is required. The full, smooth outlet area provides for optimum flow characteristics.

The Clamp-T housing is specially engineered to conform to the pipe O.D. and the Clamp-T gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions. The maximum working pressure for all sizes is 500 PSI (34.5 bar) when assembled on standard wall steel pipe.

The Gruvlok Clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe.

The Fig. 7045 Clamp-T female pipe thread branch is available with NPT or ISO 7/1 connection and the Fig. 7046 Clamp-T has grooved-end branch connection.

Clamp-T cross connections are available in various sizes allowing greater versatility in piping design.

Specs

–
Size:

2" x 1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Max Pressure (PSI):

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy