Apply to be a TradeMaster!
Main product image of 2-1/2" x 1-1/4" 7046 Clamp-T with Grooved Branch
Magnifying glass
Hover image to zoom

2-1/2" x 1-1/4" 7046 Clamp-T with Grooved Branch

Brand:
Gruvlok
SKU:
390173110
Rating:
(0)
Q&A:
(0)
2-1/2" x 1-1/4" 7046 Clamp-T with Grooved Branch
Magnifying glass
Hover image to zoom
$94.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 1-1/4"
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Material
Ductile Iron

Description

–
The Gruvlok Clamp-T provides a quick and easy outlet at any location along the pipe. A hole drilled or cut in the pipe to receive the locating collar of the Clamp-T is all that is required. The full, smooth outlet area provides for optimum flow characteristics.

The Clamp-T housing is specially engineered to conform to the pipe O.D. and the Clamp-T gasket providing a leak-tight reliable seal in both positive pressure and vacuum conditions. The maximum working pressure for all sizes is 500 PSI (34.5 bar) when assembled on standard wall steel pipe.

The Gruvlok Clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe.

Clamp-T cross connections are available in most sizes allowing greater versatility in piping design.

Specs

–
Product Type:

Clamp

Size:

2-1/2" x 1-1/4"

Max Pressure (PSI):

500

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy