Shop Klein Tools Limited Time Promotion
Main product image of 3" 7012 Coupling Flange, 039020104405
Magnifying glass
Hover image to zoom

3" 7012 Coupling Flange, 039020104405

Brand:
Gruvlok
SKU:
390201044
Rating:
(0)
Q&A:
(0)
3" 7012 Coupling Flange, 039020104405
Magnifying glass
Hover image to zoom
$245.31 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Zinc Electroplated

Description

–
The Gruvlok 7012 Flange allows direct connection of Class 125 or Class 150 flanged components to a grooved piping system. The two interlocking halves of the 2" thru 12" sizes of the Gruvlok Flange are hinged for ease of handling, and are drawn together by a latch bolt which eases assembly on the pipe. Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment. A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face.

The 14" thru 24" sizes of the Gruvlok 7012 Flange are cast in four segments. A sleek profile gasket design allows quick and easy assembly of the Gruvlok Flange onto the pipe.

Specs

–
Product Type:

Flange

Size:

3"

Max Pressure (PSI):

300

Material:

Zinc Electroplated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy