Apply to be a TradeMaster!
Main product image of 2-1/2" 7721 10 Position L/Lock Butterfly Valve
Magnifying glass
Hover image to zoom

2-1/2" 7721 10 Position L/Lock Butterfly Valve

Brand:
Gruvlok
SKU:
7005011767
Rating:
(0)
Q&A:
(0)
2-1/2" 7721 10 Position L/Lock Butterfly Valve
Magnifying glass
Hover image to zoom
7005011767 has been discontinued
Discontinued March 25, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Grooved Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ductile Iron

Description

–
Used in commercial grooved-end piping systems 2" through 12"

The uniqueness of the Series 7700 Gruvlok Butterfly Valve begins with the spherical bore of the disc seat area. This facilitates a constant DISC-TO-SEAT loading that maintains a leak tight stem seal regardless of disc position. The stem sealing force is constant through the full disc cycle and operating torques are kept low which increases valve life. The design provides a bubble tight seal from full vacuum to 300 psi when the valve is closed. The valve is rated for dead-end service to a full pressure rating of 300 psi. Silicone Free Series 7700 available upon special request

Specs

–
Product Type:

Butterfly Valve

Size:

2-1/2"

Max Pressure (PSI):

300

Material:

Ductile Iron

Handle Style:

Lever

Connection Type:

Grooved

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm