Apply to be a TradeMaster!
Main product image of 8" 7700 10 Position L/Lock Butterfly Valve
Magnifying glass
Hover image to zoom

8" 7700 10 Position L/Lock Butterfly Valve

Brand:
Gruvlok
SKU:
7005011852
Rating:
(0)
Q&A:
(0)
8" 7700 10 Position L/Lock Butterfly Valve
Magnifying glass
Hover image to zoom
$2,323.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Type
Grooved Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ductile Iron

Description

–
8" 7700 Butterfly Valve With Lever Lock & E-Gasket

The uniqueness of the Series 7700 Gruvlok Butterfly Valve begins with the spherical bore of the disc seat area. This facilitates a constant DISC-TO-SEAT loading that maintains a leak tight stem seal regardless of disc position. The stem sealing force is constant through the full disc cycle and operating torques are kept low which increases valve life. The design provides a bubble tight seal from full vacuum to 300 psi when the valve is closed. The valve is rated for dead-end service to a full pressure rating of 300 psi. Silicone Free Series 7700 available upon special request.

The stem-to-disc connection provides zero backlash. The high strength, corrosion resistant, stainless steel stems are blow-out proof. Each stem is fitted with a secondary seal that also provides a lifetime lubrication chamber.

The Series 7700 valve is designed with the contractor in mind. The valve body is a rugged one-piece casting with an integral mounting base for gear operator or handle actuation, while providing room for a minimum of 2" of pipe insulation. The valve is designed and manufactured to meet or exceed the requirements of MSS SP-67.

Specifications:
  • Body: Ductile Iron conforming to ASTM A 536, Grade 65-45-12
  • Disc: Ductile Iron conforming to ASTM A 536 Grades 65-45-12
  • Disc Encapsulation: Properties as specified in accordance with ASTM D 2000.
  • Upper And Lower Shaft: Type 416 Stainless Steel
  • O-RINGS: Compatible with disc coating

Specs

–
Product Type:

Butterfly Valve

Size:

8"

Max Pressure (PSI):

300

Material:

Ductile Iron

Handle Style:

Lever

Connection Type:

Grooved

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy