Shop Resideo Sale
Main product image of 4-Way Bordered Supply Grille w/ Pre-Molded 12" Boot (2' x 2')
Magnifying glass
Hover image to zoom

4-Way Bordered Supply Grille w/ Pre-Molded 12" Boot (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-BSPL12
Rating:
(0)
Q&A:
(0)
4-Way Bordered Supply Grille w/ Pre-Molded 12" Boot (2' x 2')
Magnifying glass
Hover image to zoom
$49.60 each
In Stock
In Stock
Get 26 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
White 2'x2' Lay-in Bordered Supply with 12” Pre-molded Boot, 4-way Directional Air Flow

Specifications:
  • Constructed from high-quality ABS plastic
  • Won't dent or rust
  • Long-lasting showroom appearance
  • Easy Attach Knob for simple install and removal of grille to clean

Specs

–
Product Type:

Supply Grille

Type:

4-Way

Size:

24" x 24"

Includes:

12" Pre-Molded Boot

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy