Apply to be a TradeMaster!
Main product image of Plaque Supply Grille w/ Bulls-Eye and Insulated Back (2' x 2')
Magnifying glass
Hover image to zoom

Plaque Supply Grille w/ Bulls-Eye and Insulated Back (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-PSPLBE-IB
Rating:
(0)
Q&A:
(0)
Plaque Supply Grille w/ Bulls-Eye and Insulated Back (2' x 2')
Magnifying glass
Hover image to zoom
$63.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
Note: Image may not be actual representation of item.

Havaco's Plastic 2'x2' Plaque Supply Grille is Made in the USA from premix white ABS polymer. It won't rust, corrode, discolor, or fade. The Havaco Plaque Supply Grille features our magnet engagement system (4 pre-installed coated magnets with 24 lbs of Pull Force) for simple removal of just the grille face for fast efficient cleanability. The Plaque Supply Grille back features a HaVACo Specific Insulated Back (R6) and has a Bulls Eye Back easily customized in the field.

Specs

–
Product Type:

Supply Grille

Type:

Plaque

Insulated

Size:

24" x 24"

Includes:

Bulls Eye

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy