Apply to be a TradeMaster!
Main product image of Surface Mount Frame, White (2' x 2')
Magnifying glass
Hover image to zoom

Surface Mount Frame, White (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-SMF
Rating:
(0)
Q&A:
(0)
Surface Mount Frame, White (2' x 2')
Magnifying glass
Hover image to zoom
$24.51 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–

White Surface Mount Frame allows for the use of All HaVACo 2x2s - including the 3-cone, Bordered & Plaque Supply Grilles and the Louver or Egg Crate Return Grilles in fixed ceilings. The frames can be easily installed using 1" pan head self-tapping screws. Constructed from high-quality ABS plastic. Works with all fixed and drywall ceiling applications

Specs

–
Product Type:

Frame

Application:

HVAC

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy