Shop Resideo Sale
Main product image of 3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')
Magnifying glass
Hover image to zoom

3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')

Brand:
HaVACo
SKU:
HT-2X2-SPL-06D
Rating:
(2)
Q&A:
(0)
3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')
Magnifying glass
Hover image to zoom
$57.18 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS Polymer
Product Highlight: Color
White

Description

–
HaVACo 3-Cone Supply Grille w/ Pre-Molded 6" Boot (2' x 2')

Specifications
  • Constructed from high-quality ABS plastic
  • Patented Easy Attach Knob for simple install
  • Easy to remove Grille for fast and easy cleaning
  • Long-lasting showroom appearance

Specs

–
Product Type:

Supply Grille

Type:

3-Cone

Includes:

6" Pre-Molded Boot

Material:

ABS Polymer

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

air diffuser

Looks good and better air flow, will be adding more. Fits perfect in my drop ceiling
BillyB
Tennessee
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This was exactly what I was looking for my project. The only issue I have is that the units didn't come with the damper adjustment key. I had to find and purchase an alternative brand key since I couldn't find any made by this manufacturer. This should be included with the units since you can't adjust damper without the key unless you disassemble the unit each time you want to make an adjustment to air flow rate
Happy customer
Battle Creek, MI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy