Apply to be a TradeMaster!
Main product image of Rough, iBox Universal Plus with Service Stops, 0.75", 01850181
Magnifying glass
Hover image to zoom

Rough, iBox Universal Plus with Service Stops, 0.75", 01850181

Brand:
Hansgrohe
SKU:
01850181
Rating:
(0)
Q&A:
(0)
Rough, iBox Universal Plus with Service Stops, 0.75", 01850181
Magnifying glass
Hover image to zoom
$130.46 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The iBox Universal Plus Rough is designed to make renovations and new installations a breeze "one rough fits all� is the motto of the iBox rough in valve. Once installed, the universal rough is compatible with all standard hansgrohe and AXOR shower trims, enabling a wide selection of finish and functional options. Configure your ideal shower experience with hansgrohes single-rough solution supplying water flow to multiple outlets (showerhead, tub spout, handheld shower, etc.). Select your desired thermostatic or pressure balance shower trim kit (and diverter, if needed) to pair with your universal iBox shower rough in valve. Rubber seals and trim carrier plate reduce in-wall vibrations and minimize noise transfer through finished wall. Standard 3/4-inch pipe inlets. Compatible with 1/2-inch pipes (reducers not included) and all pipe types (brass, PVC, plastics, copper, etc.). PVC housing designed to penetrate finished wall surface to prevent leaks, as well as to allow direct access to water shut-off valves and for servicing without tile removal. Installation PVC housing is lightweight and allows unit to be trimmed to precisely fit your finished wall depth. Recommend licensed plumber for installation. Please comply with all local, state, and federal plumbing codes and regulations.

  • Universal trim compatibilty: The heart of your shower system, use the iBox rough-in with any hansgrohe or AXOR standard pressure balance or thermostatic shower valve trim (sold separately)
  • Flexible configuration: Provides enough water to supply multiple shower outlets including showerhead, tub spout, handshower, and body sprays (diverter required for 3 or more outlets and is sold separately)
  • Versatility: Compatible with a wide variety of shower trims such as hansgrohe S Thermostatic Trim with Volume Control (04230000), hansgrohe S Pressure Balance Trim (04233000), and hansgrohe ShowerSelect 2-function Thermostatic Trim (15763001)
  • Secure installation: Housing design mounts securely to wall studs and accommodates multiple wall depths and materials to fit your space (professional installation recommended)
  • Prevents in-wall leaks: Designed to penetrate and seal finished wall to prevent leaks, and to allow demo-free service access with Service Stop valves
  • Reduced noise: The addition of PVC housing combined with rubber seals reduce in-wall vibrations and resulting noise experienced in lower cost options
  • Multiple shower functions: Includes 2 inlets and 2 outlets, allowing for 2 shower functions. 3 outlets can be installed with the installation of a separate diverter (sold separately)
  • Connection details: Contains standard 3/4-inch pipe inlets that can be fit to 1/2-inch pipe inlets with the purchase of a separate reducer. Note maximum pressure of 65 psi
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Rough

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy