Apply to be a TradeMaster!
Main product image of Croma 100 Showerhead E 3-Jet, 2.5 GPM (Chrome), 04071000
Magnifying glass
Hover image to zoom

Croma 100 Showerhead E 3-Jet, 2.5 GPM (Chrome), 04071000

Brand:
Hansgrohe
SKU:
04071000
Rating:
(0)
Q&A:
(0)
Croma 100 Showerhead E 3-Jet, 2.5 GPM (Chrome), 04071000
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Are you looking for a stylish shower head with jet adjustment at the touch of a button? A large, swiveling shower head? Or a shower system that you can use to upgrade your bathroom at a later date? Then you've found what you're looking for in the Croma shower family. Choose from a wide range of shower and bath products and look forward to lots of water fun. Croma looks good and feels good to the touch. These showers represent modern designs and excellent value for money - ideal for young families.

  • Modern value: The Croma shower collection stands for modern designs and outstanding value ideal for young families.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing water flow
  • Lots of variety for you, thanks to three jet types: soaking full spray, powerful IntenseTurbo rain jet, and a pulsating massage spray
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the 5-inch shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Croma 100

Finish:

Chrome

Product Type:

Showerhead

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy