Apply to be a TradeMaster!
Main product image of Shower Arm Standard 9" (Brushed Nickel), 04186823
Magnifying glass
Hover image to zoom

Shower Arm Standard 9" (Brushed Nickel), 04186823

Brand:
Hansgrohe
SKU:
04186823
Rating:
(0)
Q&A:
(0)
Shower Arm Standard 9" (Brushed Nickel), 04186823
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection.

  • Premium finish: Built to last and matches hansgrohe shower heads
  • Dimensions: 9-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Shower head compatibility: Designed to improve wall clearance when installing oversized shower heads
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Product Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy