Apply to be a TradeMaster!
Main product image of Commercial Pressure Balance Trim S (Chrome), 04205000
Magnifying glass
Hover image to zoom

Commercial Pressure Balance Trim S (Chrome), 04205000

Brand:
Hansgrohe
SKU:
04205000
Rating:
(0)
Q&A:
(0)
Commercial Pressure Balance Trim S (Chrome), 04205000
Magnifying glass
Hover image to zoom
$105.86 each
Backorder
Backorder
Get it Thu, Aug 6 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Design Configure your ideal shower experience with the hansgrohe shower trim that is right for your bathroom. Select your desired hansgrohe shower trim kit (and diverter, if needed) and fixtures to finish your look. If youre looking to upgrade, simply switch out your existing fixtures with a new hansgrohe or AXOR products designed to be compatible with Hansgrohes iBox Universal Plus Rough valve system. Durable plastic used to resistant to dents, chemical corrosion, and mineral accumulation. It also allows for more intricate and innovative product designs. Maintenance Easily remove trim from wall for direct access to water shut-off valves, and general servicing without tile removal. Installation Recommend licensed plumber for installation. Please comply with all local, state, and federal plumbing codes and regulations.

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: Single handle controls water flow, volume, and temperature
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

Finish:

Chrome

Product Type:

Pressure Balance Trim

Series:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy