Apply to be a TradeMaster!
Main product image of Ecostat Thermostatic Trim S with Volume Control (Chrome), 04230000
Magnifying glass
Hover image to zoom

Ecostat Thermostatic Trim S with Volume Control (Chrome), 04230000

Brand:
Hansgrohe
SKU:
04230000
Rating:
(0)
Q&A:
(0)
Ecostat Thermostatic Trim S with Volume Control (Chrome), 04230000
Magnifying glass
Hover image to zoom
$499.99 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
With Ecostat shower trims, hansgrohe offers you sophisticated technology for concealed Installation. Ecostat concealed shower trims are ideal for new buildings or if an iBox universal plus rough is already installed in your wall. The advantage of the concealed version is that the technology disappears invisibly into the wall, saving space. Ecostat trims impress with their Elegant design, safety, sophisticated functionality, high value and proven hansgrohe quality. The choice in style is yours: hansgrohe Ecostat is available in three design variants : Ecostat E with rounded corners, Ecostat S in a round shape and Ecostat in a square design. The flat concealed thermostats are simply mounted on the iBox universal plus rough . Concealed Installation is interesting for anyone planning or building a new bathroom. And for purists who like their bathroom to be clear and tidy.

  • Comfort thermostat concealed for 1 outlet: either shower head or handheld shower
  • High-quality thermostat cartridge which controls the temperature evenly and precisely
  • More safety: a button on the handle only releases hot water when required and prevents the temperature from becoming too high (SafetyStop)
  • The second handle allows you to conveniently control the water volume
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handles, sleeve, function block, and escutcheon
  • Shiny appearance: The brilliant, Easy-to-clean chrome surface impresses with its lasting shine
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Series:

Ecostat

Product Type:

Thermostatic Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy