Apply to be a TradeMaster!
Main product image of Raindance S Wallbar Set 120 3-Jet 24", 2.5 GPM (Brushed Nickel), 04266820
Magnifying glass
Hover image to zoom

Raindance S Wallbar Set 120 3-Jet 24", 2.5 GPM (Brushed Nickel), 04266820

Brand:
Hansgrohe
SKU:
04266820
Rating:
(0)
Q&A:
(0)
Raindance S Wallbar Set 120 3-Jet 24", 2.5 GPM (Brushed Nickel), 04266820
Magnifying glass
Hover image to zoom
$653.10 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Water unites with air to awaken your senses. Most of the oversized showerheads and handshowers of Raindance deliver air-infused droplets that expand in size and become softer, giving you a shower as refreshing as a summer rain. Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.

  • Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing Water flow
  • Lots of variety for you, thanks to three jet types: soaking RainAir, powerful BalanceAir rain jet, and a relaxing Whirl massage spray
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • With just one hand: the height and angle of the hand shower holder can be easily adjusted
  • Shower pleasure: the 5-inch shower head pampers with even, lush Water flow (XXL performance)
  • The water outlet for the shower head fits any standard shower hose (size G ½; DN15)
  • Easy to clean: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Raindance S

Product Type:

Wallbar Set

Flow Rate (GPM):

2.5

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy