Apply to be a TradeMaster!
Main product image of Talis C Beverage Faucet, 1.5 GPM (Chrome), 04302000
Magnifying glass
Hover image to zoom

Talis C Beverage Faucet, 1.5 GPM (Chrome), 04302000

Brand:
Hansgrohe
SKU:
04302000
Rating:
(0)
Q&A:
(0)
Talis C Beverage Faucet, 1.5 GPM (Chrome), 04302000
Magnifying glass
Hover image to zoom
$404.52 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
hansgrohe Talis C High Arc Kitchen Faucet in Chrome. As the crossroads of the family home, the kitchen is certainly a focal point for consumers, and the kitchen faucet plays an important role in making the room as distinctive as the individual using it. With an impressive range of models and styles, and the quality and design you expect from Hansgrohe, dream kitchens become a reality. A clean, sophisticated look that is unique for traditionally-styled kitchens. Talis C includes a complete assortment of faucets, bringing even the most ambitious visions for the kitchen to life.

  • Simple design: Talis S faucets feature a simple, geometric beauty full of personality
  • Configuration: Must be installed in single-hole counter configuration
  • Spray mode: This beverage faucet features an aerated spray mode, which causes less splashing than traditional faucets
  • Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, Leak-free operation
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.5 GPM, even when the water pressure varies (EcoRight)
  • Compatibility: Compatible with cold water, non-reverse osmosis (RO) filtration systems only. Please refer to the Installation instructions for exact specifications.
  • Connection details: This faucet features a 1/4-inch coupling connection for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish Family:

Chrome

Type:

Manual

Max Deck Thickness:

1.38"

Installation Type:

Deck Mount

Approvals:

cUPC / IAPMO

Lead Free

Material:

Brass

Spout Height:

6.25"

Connection Size:

1/4"

Handle Style:

Lever

Finish:

Chrome

Spout Type:

Gooseneck

Number of Handles:

1

Flow Rate (GPM):

1.5

Product Type:

Drinking Water Faucet

Faucet Configuration:

Single Hole

Number of Holes:

1

Spout Reach:

4"

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Series:

Talis C

Application:

Residential

Connection Type:

Copper Tube

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy