Apply to be a TradeMaster!
Main product image of Ecostat Classic Pressure Balance Trim with Diverter, Round (Rubbed Bronze), 04449920
Magnifying glass
Hover image to zoom

Ecostat Classic Pressure Balance Trim with Diverter, Round (Rubbed Bronze), 04449920

Brand:
Hansgrohe
SKU:
04449920
Rating:
(1)
Q&A:
(0)
Ecostat Classic Pressure Balance Trim with Diverter, Round (Rubbed Bronze), 04449920
Magnifying glass
Hover image to zoom
$382.79 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Rubbed Bronze

Description

–
With Ecostat shower trims, hansgrohe offers you sophisticated technology for concealed Installation. Ecostat concealed shower trims are ideal for new buildings or if an iBox universal plus rough is already installed in your wall. The advantage of the concealed version is that the technology disappears invisibly into the wall, saving space. Ecostat trims impress with their Elegant design, safety, sophisticated functionality, high value and proven hansgrohe quality. The choice in style is yours: hansgrohe Ecostat is available in three design variants : Ecostat E with rounded corners, Ecostat S in a round shape and Ecostat in a square design. The flat concealed thermostats are simply mounted on the iBox universal plus rough . Concealed Installation is interesting for anyone planning or building a new bathroom. And for purists who like their bathroom to be clear and tidy.

  • Comfort thermostat concealed for 2 outlets: such as handheld shower and shower head
  • High-quality pressure balanced cartridge which controls the Water flow, volume, and temperature
  • Quiet operation: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during use
  • The second handle allows you to conveniently switch between handheld shower and shower head
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handles, sleeve, function block, escutcheon and shut-off/diverter valve
  • Classic style: Timeless rubbed bronze fits particularly well for traditional architecture
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Pressure Balance Trim

Finish:

Rubbed Bronze

Series:

Ecostat Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Honest vendor

Haven't used the valve yet. However I just went through a myriad of terrible experiences trying to purchase online. From vendors never shipping, to saying it's back ordered so I cancel to which they promptly ship. Supply House is the only distributor I dealt with that delivered on time and as promised. I will be back. Thanks Supply House.
B
Ca
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy