Apply to be a TradeMaster!
Main product image of Raindance E Shower Arm, 15", Must be used with Raindance E 300 Showerhead (Chrome), 04731000
Magnifying glass
Hover image to zoom

Raindance E Shower Arm, 15", Must be used with Raindance E 300 Showerhead (Chrome), 04731000

Brand:
Hansgrohe
SKU:
04731000
Rating:
(0)
Q&A:
(0)
Raindance E Shower Arm, 15", Must be used with Raindance E 300 Showerhead (Chrome), 04731000
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Raindance E Shower Arm is required to install the Raindance E 300 Showerhead (Part # 26926xxx). The Shower Arm is available in 6 different finishes to perfectly match your bathroom decor. Hansgrohe recommends a licensed plumber install this product.

  • Premium finish: Built to last and matches hansgrohe shower heads
  • Dimensions: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Brass construction: Solid build and secure mounting
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Arm

Series:

Raindance E

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy