Apply to be a TradeMaster!
Main product image of Focus 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 04766820
Magnifying glass
Hover image to zoom

Focus 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 04766820

Brand:
Hansgrohe
SKU:
04766820
Rating:
(0)
Q&A:
(0)
Focus 4-Hole Roman Tub Set Trim with 1.8 GPM Handshower (Brushed Nickel), 04766820
Magnifying glass
Hover image to zoom
$833.66 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
This harmoniously designed, durable and visually strong bathroom faucet from the Focus line combines all hansgrohe quality features in one product: in shiny chrome, with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoSmart, QuickClean and AirPower. This harmoniously designed, durable and visually strong bathoom faucet from the Focus line combines all hansgrohe quality features into one product: in shiny chrome, with a dynamic silhouette and gentle curves, the faucet features three useful hansgrohe technologies. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure

  • Attractive entry into hansgrohe quality: the Focus design line impresses with a clear, flat design language
  • Fast filling of the tub: up to 5 GPM bathing fun can start immediately. Flow rate for the shower head max. 1.75 GPM
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Robust materials: The tub filler is made of brass, making it durable through wear and tear
  • Concentrated water coverage: The 4-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • Spray mode: This handshower features 3 sprays: Full, Pulsating Massage, and Intense Turbo that provide everything from a luxurious rain shower to massage stream for washing away daily stress
  • Required parts: This tub filler requires the 4-Hole Roman Tub Set Rough No. 06646000 for installation (sold separately)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Focus

Finish:

Brushed Nickel

Flow Rate (GPM):

1.8

Product Type:

Tub Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy