Apply to be a TradeMaster!
Main product image of Joleena Pressure Balance Trim (Matte Black), 04779670
Magnifying glass
Hover image to zoom

Joleena Pressure Balance Trim (Matte Black), 04779670

Brand:
Hansgrohe
SKU:
04779670
Rating:
(0)
Q&A:
(0)
Joleena Pressure Balance Trim (Matte Black), 04779670
Magnifying glass
Hover image to zoom
$256.20 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Whether you're starting your day with a shower or winding down with a hot soak, Joleena will elevate the experience and seamlessly weave it in with the rest of your day. The Joleena pressure balance trim perfectly coordinates with the entire Joleena bath and shower collection. The trim is optimized for low-flow shower options, giving you the same great performance while saving water. It requires the hansgrohe iBox Universal Plus Rough (01850181) for Installation in your bathroom. Transform your bathroom into a cleaner and more polished part of your home with the Joleena Collection by hansgrohe.

  • Elegant in style: Joleena's transitional styling and balanced design will infuse your routines with elegance.
  • High-quality pressure balanced cartridge which controls the Water flow, volume, and temperature
  • Quiet operation: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during use
  • The single handle allows you to conveniently control water volume and temperature
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handle, sleeve, function block, and escutcheon
  • Expressive contrast: the trendy matte black colour fits particularly well with modern architecture
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Pressure Balance Trim

Series:

Joleena

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy