Shop Resideo Sale
Main product image of Locarno 3-Hole Roman Tub Set Trim (Brushed Nickel), 04816820
Magnifying glass
Hover image to zoom

Locarno 3-Hole Roman Tub Set Trim (Brushed Nickel), 04816820

Brand:
Hansgrohe
SKU:
04816820
Rating:
(0)
Q&A:
(0)
Locarno 3-Hole Roman Tub Set Trim (Brushed Nickel), 04816820
Magnifying glass
Hover image to zoom
$611.80 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno 3-Hole Tub Filler perfectly coordinates with the entire Locarno bath and shower collection. It requires the hansgrohe Rough for 3-Hole Roman Tub Sets (06607000) for installation in your bathroom. Transform your bathroom into a cleaner and more polished part of your home with the Locarno Collection by hansgrohe.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Fast filling of the tub: up to 5 GPM bathing fun can start immediately
  • Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Robust materials: The tub filler is made of brass, making it durable through wear and tear
  • Handle design: The double handle design makes this faucet easy to operate and get your perfect water temperature.
  • Required parts: This tub filler requires the 3-Hole Roman Tub Set Rough No. 06607000 for installation (sold separately)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Series:

Locarno

Product Type:

Roman Tub Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy