Apply to be a TradeMaster!
Main product image of Locarno Freestanding Tub Filler Trim with 1.75 GPM Handshower (Brushed Gold Optic), 04818250
Magnifying glass
Hover image to zoom

Locarno Freestanding Tub Filler Trim with 1.75 GPM Handshower (Brushed Gold Optic), 04818250

Brand:
Hansgrohe
SKU:
04818250
Rating:
(0)
Q&A:
(0)
Locarno Freestanding Tub Filler Trim with 1.75 GPM Handshower (Brushed Gold Optic), 04818250
Magnifying glass
Hover image to zoom
$2,226.70 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The tub filler features a coordinating handshower with a 1.75 GPM flow rate, making it compatible with low-flow regulations. The handshower has 3 modes: PowderRain, Rain, and Whirl, which is perfect for anything from waking up in the morning to washing off daily stress at the end of the day. It requires the hansgrohe Rough for Freestanding Tub Fillers (10452181) for installation in your bathroom. Transform your bathroom into a cleaner and more polished part of your home with the Locarno Collection by hansgrohe.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Fast filling of the tub: up to 5 GPM bathing fun can start immediately. Flow rate for the shower head max. 1.75 GPM
  • Shower head with 2 fantastic jet types: activating full and relaxing Mono jet
  • Longer like new: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
  • Floor-standing installation: a rough is required separately for installation (#10452181)
  • Shower pleasure: the 2.6-inch shower head pampers with a massage-like experience
  • One handle is enough: changing from bath spout to shower head is possible with one hand thanks to the smooth-running diverter
  • Unique style: Bold brushed gold fits particularly well for modern architecture
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Gold Optic

Product Type:

Freestanding Tub Filler

Flow Rate (GPM):

1.75

Series:

Locarno

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy