Apply to be a TradeMaster!
Main product image of Locarno Thermostatic Trim with Volume Control and Diverter (Brushed Gold Optic), 04820250
Magnifying glass
Hover image to zoom

Locarno Thermostatic Trim with Volume Control and Diverter (Brushed Gold Optic), 04820250

Brand:
Hansgrohe
SKU:
04820250
Rating:
(0)
Q&A:
(0)
Locarno Thermostatic Trim with Volume Control and Diverter (Brushed Gold Optic), 04820250
Magnifying glass
Hover image to zoom
$669.20 each
In Stock
In Stock
Get 5 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno thermostatic trim with volume control and diverter perfectly coordinates with the entire Locarno bath and shower collection. The trim is optimized for low-flow shower options, giving you the same great performance while saving water. It also features temperature memory, allowing you to set your desired water temperature so it's perfect every time. It requires the hansgrohe iBox Universal Plus Rough (01850181) for installation in your bathroom. Transform your bathroom into a cleaner and more polished part of your home with the Locarno Collection by hansgrohe.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • High-quality thermostat cartridge which controls the temperature evenly and precisely
  • More safety: a button on the handle only releases hot water when required and prevents the temperature from becoming too high (SafetyStop)
  • The second handle allows you to conveniently switch between handheld shower and shower head and to control the water volume
  • Built to last: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • Includes handles, sleeve, function block, escutcheon and shut-off/diverter valve
  • Delightful luxury: the elegant surface in gold look sets a highlight and is particularly durable
  • Required parts: This product requires the iBox Universal Plus Rough (Part No. 01850181) for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Locarno

Product Type:

Thermostatic Trim

Finish:

Brushed Gold Optic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy