Apply to be a TradeMaster!
Main product image of Locarno Showerhead 240 1-Jet, 2.5 GPM (Brushed Gold Optic), 04823250
Magnifying glass
Hover image to zoom

Locarno Showerhead 240 1-Jet, 2.5 GPM (Brushed Gold Optic), 04823250

Brand:
Hansgrohe
SKU:
04823250
Rating:
(0)
Q&A:
(0)
Locarno Showerhead 240 1-Jet, 2.5 GPM (Brushed Gold Optic), 04823250
Magnifying glass
Hover image to zoom
$782.60 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno showerhead perfectly coordinates with the entire Locarno bath and shower collection. The showerhead has a flow rate of 2.5 GPM, giving it a throrough water flow. It features a single spray mode: PowderRain, which is perfect for washing off daily stress at the end of the day. Transform your bathroom into a cleaner and more polished part of your home with the Locarno Collection by hansgrohe.

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Great water pleasure: with up to 2.5 GPM this shower head offers a lush, soothing water flow
  • PowderRain: The new jet type that pampers users with thousands of micro-fine droplets that mimic ultra-gentle summer rain
  • Delightful luxury: the elegant surface in gold look sets a highlight and is particularly durable
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Shower pleasure: the shower head pampers with even, lush Water flow (XXL performance)
  • Easy adjust positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Locarno

Finish:

Brushed Gold Optic

Flow Rate (GPM):

2.5

Product Type:

Showerhead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy