Apply to be a TradeMaster!
Main product image of Locarno Shower Arm 9" (Brushed Gold Optic), 04826250
Magnifying glass
Hover image to zoom

Locarno Shower Arm 9" (Brushed Gold Optic), 04826250

Brand:
Hansgrohe
SKU:
04826250
Rating:
(0)
Q&A:
(0)
Locarno Shower Arm 9" (Brushed Gold Optic), 04826250
Magnifying glass
Hover image to zoom
$228.90 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno 9-inch Shower Arm perfectly coordinates with the entire Locarno bath and shower collection. This Shower Arm is compatible with the Locarno collection showerheads (04823xxx and 04824xxx).

  • Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
  • Premium finish: Built to last and matches hansgrohe Locarno shower heads
  • Dimensions: 9-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • Shower head compatibility: Maximum shower head Diameter of 8-inches, for oversized shower heads use 04823820 or 04824820
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Shower Arm

Series:

Locarno

Finish:

Brushed Gold Optic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy