Apply to be a TradeMaster!
Main product image of Locarno Wallbar 24" (Matte Black), 04829670
Magnifying glass
Hover image to zoom

Locarno Wallbar 24" (Matte Black), 04829670

Brand:
Hansgrohe
SKU:
04829670
Rating:
(0)
Q&A:
(0)
Locarno Wallbar 24" (Matte Black), 04829670
Magnifying glass
Hover image to zoom
$288.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno 24-inch wallbar is a perfect solution for multiple users. The sliding handshower holder allows you to easily move the shower to the correct height, but also allows you to use the handshower freely to clean the shower or wash a pet.

  • Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
  • Easy to install: fits any commercially available shower hose (dimension ½; DN15)
  • Bold contrast: Trendy Matte black fits particularly well for modern architecture
  • Premium finish: Designed to match hansgrohe Locarno collection finishes
  • The original: hansgrohe, inventor of the wallbar, presents a design highlight in the bathroom with the Unica S
  • The 63-inch shower hose provides great freedom of movement. A special attachment prevents annoying twisting
  • Secure Installation: Constructed using brass material and mounts to the wall using anchors and screws
  • Installation notes: Mounting holes are 24.5-inches center on center, hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Wallbar

Series:

Locarno

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy