Apply to be a TradeMaster!
Main product image of Locarno Handshower Holder with Outlet (Brushed Gold Optic), 04831250
Magnifying glass
Hover image to zoom

Locarno Handshower Holder with Outlet (Brushed Gold Optic), 04831250

Brand:
Hansgrohe
SKU:
04831250
Rating:
(0)
Q&A:
(0)
Locarno Handshower Holder with Outlet (Brushed Gold Optic), 04831250
Magnifying glass
Hover image to zoom
$232.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno porter pairs perfectly with the Locarno collection. It is compatible with any hansgrohe handshower. The handshower holder allows you to easily use the handshower freely to clean the shower or wash a pet.

  • Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
  • Wall mount design: Wall outlet mounts to the shower wall for easy access
  • Additional components: This product includes the mounting hardware needed for holder installation - additional parts for handheld shower required
  • Add on items: Complete the shower set with a Locarno handheld shower head, Techniflex shower hose and hansgrohe wall outlet connection
  • Premium finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with hangrohe Techniflex premium shower hoses
  • Easy installation: fits all standard water connections (G ½ thread; size: DN15)
  • Included components: Wall connection, mounting material, assembly instructions
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Wall Outlet

Finish:

Brushed Gold Optic

Series:

Locarno

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy