Apply to be a TradeMaster!
Main product image of Locarno Towel Bar, 18" (Brushed Nickel), 04834820
Magnifying glass
Hover image to zoom

Locarno Towel Bar, 18" (Brushed Nickel), 04834820

Brand:
Hansgrohe
SKU:
04834820
Rating:
(0)
Q&A:
(0)
Locarno Towel Bar, 18" (Brushed Nickel), 04834820
Magnifying glass
Hover image to zoom
$183.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Locarno collection includes a range of fixtures and accessories designed to coordinate your entire bathroom in boldly unique style. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The 18-inch towel bar makes the perfect addition to the rest of the Locarno bath collection, giving your bathroom a uniform look. The mounting hardware is included with the towel bar, making installation quick and easy.

  • Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
  • Wall mount design: Towel bar mounts to the wall for easy access
  • Robust materials: Solid metal construction ensures a long product life
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Pieces included: This product includes the towel bar and mounting hardware
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Series:

Locarno

Product Type:

Towel Bar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy