Apply to be a TradeMaster!
Main product image of Locarno Wall Outlet with Check Valves (Matte Black), 04839670
Magnifying glass
Hover image to zoom

Locarno Wall Outlet with Check Valves (Matte Black), 04839670

Brand:
Hansgrohe
SKU:
04839670
Rating:
(0)
Q&A:
(0)
Locarno Wall Outlet with Check Valves (Matte Black), 04839670
Magnifying glass
Hover image to zoom
$133.70 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno wall outlet pairs perfectly with the Locarno collection. It is compatible with any hansgrohe handshower. The handshower holder allows you to easily use the handshower freely to clean the shower or wash a pet. Shower hose not included.

  • Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space.
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • Premium finish: Mounts flush to shower wall via 1/2-inch NPT female inlet and works best with hangrohe Techniflex premium shower hoses
  • Within reach: The practical shower support ensures that the shower head looks tidy and is easy to reach at all times
  • Pieces included: This product includes the wall outlet and mounting hardware
  • Easy installation: fits all standard water connections (G ½ thread; size: DN15)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Locarno

Finish:

Matte Black

Product Type:

Wall Outlet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy