Apply to be a TradeMaster!
Main product image of Rainfinity Showerhead 250 3-Jet, 2.5 GPM with RainSelect Thermostatic Trim for 4 Functions (Matte White), 04863700
Magnifying glass
Hover image to zoom

Rainfinity Showerhead 250 3-Jet, 2.5 GPM with RainSelect Thermostatic Trim for 4 Functions (Matte White), 04863700

Brand:
Hansgrohe
SKU:
04863700
Rating:
(0)
Q&A:
(0)
Rainfinity Showerhead 250 3-Jet, 2.5 GPM with RainSelect Thermostatic Trim for 4 Functions (Matte White), 04863700
Magnifying glass
Hover image to zoom
$3,048.50 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The RainSelect concealed thermostatic mixer with 4 functions provides a user-friendly shower system. Large soft-click buttons with wear-resistant symbols divert the water between a handshower (sold separately) and the included showerhead. The easy to use knobs allow you to easily adjust your water volume and temperature. The high-quality chrome-plated finish is long-lasting and easy to clean. The shut-off function helps to stop water flow when pressure is placed on the Select buttons, adding an extra layer of security. The hansgrohe shower thermostat allows you to set your desired water temperature, protecting you from excessively hot or cold water. An extra safety lock only releases hot water once a button is pressed (SafetyStop). The elegant, concealed installation of the hansgrohe RainSelect shower thermostat creates space for care-free, unobstructed showering. This shower set requires the Rainfinity Rough set (Part No. 04865180) for installation.

  • Remarkable design: Brilliant chrome combined with a curved 10-inch black spray disc provides a uniquely modern design
  • Spray modes: This handshower features 3 sprays: PowderRain - a luxurious rain shower that evelops you in a soft spray, Intense PowderRain - an invigorating spray of fine droplets that helps wake you up in the morning, and RainStream - a focused jet for a soothing, feel-good shower.
  • Easy control: The handle controls the water temperature, giving you complete freedom of your shower temperature. The buttons provides easy on/off for each shower function with a single touch.
  • Water flow: The 2.5 GPM flow rate provides thorough water flow
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Easy adjust: The 10 to 30-degree range allows you to get just the right angle needed to fit your shower
  • Connection details: Wall connector is included with showerhead for wall mounting.
  • Required parts: This product requires the Rainfinity Rough Set (Part No. 04865180) and Rainfinity Wall Outlet 500 with Handshower Holder and Shelf (Part No. 26843701) for installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Rainfinity

Flow Rate (GPM):

2.5

Finish:

Matte White

Product Type:

Shower Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy